Spesifikasi
| Recommended Incubation Temperature (°C) | 30 |
|---|---|
| Recommended Incubation Time (hour) | 24 - 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Romer Labs HygieneChek™ is a convenient agar-based test system to check for microbiological contamination in various liquids and on surfaces.
How the test works
The Romer Labs HygieneChek™ is an easy to use, reliable and economic microbiological testing system.
It is based on a double-sided agar paddle which is used to detect and identify various microorganisms commonly found in foods, cosmetics and pharmaceuticals.
Microbiological samples can be taken from liquids and surfaces directly in the processing environment (including production lines), kitchens, cafeterias, supermarkets, military areas and clean rooms. It can also be used for air sampling.
The only equipment required for the HygieneChek™ is an incubator and optionally a bench top autoclave. The test system consists of a container with a screw cap and a removable paddle. The surface of the paddle is covered on both sides with a nutrient agar medium. Romer Labs offers a wide range of different agar types and also custom-made solutions are possible. HygieneChek™ is also ideally suited for the transport of microbiological samples.
How the test works
The Romer Labs HygieneChek™ is an easy to use, reliable and economic microbiological testing system.
It is based on a double-sided agar paddle which is used to detect and identify various microorganisms commonly found in foods, cosmetics and pharmaceuticals.
Microbiological samples can be taken from liquids and surfaces directly in the processing environment (including production lines), kitchens, cafeterias, supermarkets, military areas and clean rooms. It can also be used for air sampling.
The only equipment required for the HygieneChek™ is an incubator and optionally a bench top autoclave. The test system consists of a container with a screw cap and a removable paddle. The surface of the paddle is covered on both sides with a nutrient agar medium. Romer Labs offers a wide range of different agar types and also custom-made solutions are possible. HygieneChek™ is also ideally suited for the transport of microbiological samples.
Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.Feature
Easy to handle• No agar rehydration
• No autoclaving
• Storable at room temperature1
• Long shelf life
On-site testing
• No expensive equipment
• No special skills needed
• Suited for HACCP concept
High microbial growth
• Thick agar layer promotes growth & prohibits drying out
High spectrum of applications
• Over 20 different agar combinations
• Selective agars available (Listeria, Salmonella, S. aureus etc.)
• Perfectly suited for the transport of microbes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
