Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fast & Reliable Salmonella Test Kits
Strict regulations and rising market pressure demand fast and reliable Salmonella testing solutions.
RapidChek® SELECT™ Salmonella and RapidChek® SELECT™ Salmonella Enteritidis test kits were developed to deliver the simplicity, speed and high accuracy necessary in everyday Salmonella testing.
These Salmonella assays utilize a highly selective enrichment media coupled to an advanced lateral flow immunochemical device for Salmonella detection in various foodstuffs and environmental applications.
Fast & simple procedure
The simple preparation of enrichment media without autoclaving, and the quick and easy sample preparation enable test results within 22 or 32 hours. These can be read easily and directly from the developed strip, without the need for specialized and costly equipment.
Reliable results
The RapidChek® SELECT™ product line uses a novel and patented application of phages in the media that act as selective agents, enhancing both the specificity and the sensitivity of the overall method. Numerous certifications (Opens external link in new windowAOAC, Opens external link in new windowFDA & Opens external link in new windowNPIP) confirm the high standards of analytical accuracy and result reliability.
Easy resource management
The simple-to-use lateral flow technology offers high throughput scalability. From one to hundreds of samples at once, strips can be read between 10 and 20 minutes after strip development. Kits can be stored at room temperature and offer a shelf-life of 18 months.
Strict regulations and rising market pressure demand fast and reliable Salmonella testing solutions.
RapidChek® SELECT™ Salmonella and RapidChek® SELECT™ Salmonella Enteritidis test kits were developed to deliver the simplicity, speed and high accuracy necessary in everyday Salmonella testing.
These Salmonella assays utilize a highly selective enrichment media coupled to an advanced lateral flow immunochemical device for Salmonella detection in various foodstuffs and environmental applications.
Fast & simple procedure
The simple preparation of enrichment media without autoclaving, and the quick and easy sample preparation enable test results within 22 or 32 hours. These can be read easily and directly from the developed strip, without the need for specialized and costly equipment.
Reliable results
The RapidChek® SELECT™ product line uses a novel and patented application of phages in the media that act as selective agents, enhancing both the specificity and the sensitivity of the overall method. Numerous certifications (Opens external link in new windowAOAC, Opens external link in new windowFDA & Opens external link in new windowNPIP) confirm the high standards of analytical accuracy and result reliability.
Easy resource management
The simple-to-use lateral flow technology offers high throughput scalability. From one to hundreds of samples at once, strips can be read between 10 and 20 minutes after strip development. Kits can be stored at room temperature and offer a shelf-life of 18 months.
Feature
Environmental Sampling Swabs. Pack of 1000 swabs.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
