Spesifikasi
| Number of tests | 5 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fast & Reliable Campylobacter Test Kits
With increased testing and regulatory focus on Campylobacter, the poultry industry needs a simple, cost-effective alternative for testing that allows for high throughput.
RapidChek® Campylobacter utilizes a streamlined aerobic enrichment and sensitive antibody-based lateral flow device that delivers enhanced accuracy to competitive methods with significantly less effort. The test kits may be used to detect C. jejuni, C. coli, and C. lari in poultry carcass rinses.
Fast and simple procedure
An all-in-one enrichment media (with no additional supplements needed) allows for quick and easy sample preparation. An aerobic incubation step simplifies the enrichment procedure. Test results are obtained within 47 hours. They can be read easily and directly from the developed strip, without the need for specialized and costly equipment.
Reliable results
The RapidChek® Campylobacter product line was developed in collaboration with a large poultry processor using plant carcass rinses. The method uses novel proprietary media, enhancing both the specificity and the sensitivity of the overall method. Third party certifications are underway and will confirm the high standards of analytical accuracy and result reliability.
Easy resource management
The simple-to-use lateral flow technology offers high throughput scalability. From one to hundreds of samples at once, strips can be read between 20 and 30 minutes after strip development. Kits can be stored at room temperature and have a long shelf life.
With increased testing and regulatory focus on Campylobacter, the poultry industry needs a simple, cost-effective alternative for testing that allows for high throughput.
RapidChek® Campylobacter utilizes a streamlined aerobic enrichment and sensitive antibody-based lateral flow device that delivers enhanced accuracy to competitive methods with significantly less effort. The test kits may be used to detect C. jejuni, C. coli, and C. lari in poultry carcass rinses.
Fast and simple procedure
An all-in-one enrichment media (with no additional supplements needed) allows for quick and easy sample preparation. An aerobic incubation step simplifies the enrichment procedure. Test results are obtained within 47 hours. They can be read easily and directly from the developed strip, without the need for specialized and costly equipment.
Reliable results
The RapidChek® Campylobacter product line was developed in collaboration with a large poultry processor using plant carcass rinses. The method uses novel proprietary media, enhancing both the specificity and the sensitivity of the overall method. Third party certifications are underway and will confirm the high standards of analytical accuracy and result reliability.
Easy resource management
The simple-to-use lateral flow technology offers high throughput scalability. From one to hundreds of samples at once, strips can be read between 20 and 30 minutes after strip development. Kits can be stored at room temperature and have a long shelf life.
Feature
RapidChek® Campylobacter Sample Pack (includes strips, tubes, pipettes and media)Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
