Yoshida KS Series Coupler Socket (Female Thread)

Sebelum PPN:
Rp309.900 - Rp14.999.900
Spesifikasi
Connection MethodOnly female thread (both socket and plug)
O-Ring, Valve MaterialFluororubber (FKM)
Working Temperature Range (°C)-20 to +180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NKC-KS-1S (BSBM)/1S-A
For middle & low pressure,
Twin valve type
Warning
- Image on this page only as Representative Image. It will follow the description and model number.
- Please confirm product details on Attribute Information then place an order.
Feature
- Both the socket and plug of this twin-valve coupling incorporate a shutoff valve. The moment the socket and plug are disconnected, the socket and plug sides of the coupling are completely sealed.
- Because the coupling has been made with great precision by fully utilizng the newest machining technoIogy, a superior sealing performance is ensured even as the socket and plug are connected or disconnected.
- The passage opens the moment the socket or plug is connected and closes the moment the socket or plug is disconnected. This virtually eliminates fluid loss and air entry.
- Numerous models are available varying in nominal diameter, body material, O ring material and valve packing material. Select the model that is best suited to your application and operating conditions.
Use
Water piping, Sea-water piping, Oxygen piping, Acetylene piping, Air piping, Chemicals, Chemical plant, High pressure gas piping

Ulasan Produk

Tidak ada ulasan