YAMATO SCIENTIFIC Ultrasonic Pipet Washer (Pembersih Ultrasonik)

Sebelum PPN:
Rp129.999.900
Spesifikasi
Item Code291704
Pipet QuantityPipet (Max. 500mm), 1mL = 264pcs, 5mL = 216pcs, 10mL = 136pcs
Operation Water Amount (L/minute)1 to 3
Ultrasonic OscillatorHigh frequency output, 55W, 28kHz Oscillation plate: stainless steel, SUS430 Oscillator: ball ferrite
Bath materialClear vinyl chloride
CabinetStainless Steel SUS304
AccessoriesRack , Manual pump , Water supply hose : I.D. 12mmx1.5m length ,Drain hose : I.D. 25mmx1.5m length ,Detergent
External Dimensions (WxDxH) (mm)φ146x390x400x844
Internal Dimensions (φxH) (mm)φ138x540
Power SourceAC115V/AC220V, 1A, Single-phase with step-down transformer
Remarks (Weight)Basket : Approx. 1 kg

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan