YAMATO SCIENTIFIC Forced Convection Oven

Sebelum PPN:
Rp97.999.900 - Rp129.999.900
Spesifikasi
Circulation MethodForced air circulation
Operating Temperature Range (°C)Room Temperature +10 to 250
Temperature Adjustment Accuracy (°C)±1 (at 210°C)
Temperature Distribution Accuracy (°C)±2.5 (at 210°C)
Cable Hole (mm)30 I.D. (on the right side) 1pc.
Exhaust Port (mm)30 I.D. x 2 (on top)
Fan Type / Fan MotorScirocco fan, Condenser type motor
Heat insulating materialGlass wool
Interior/Exterior materialStainless steel / Cold rolled steel plate with melamine resin baking finish
Material HeaterStainless Pipe Heater
Operation functionFixed temperature operation, Program operation, Auto start, Quick Auto-stop
Temperature ControllerPID control by microprocessor
Temperature DisplayMeasurement Temperature : Digital display by green LED, Setting Temperature : Digital display by red LED
Temperature Setting MethodDigital setting by UP/DOWN key
Timer1 min. to 99 Hrs. 59 min. and 100 Hrs. to 999 Hrs. 50 min. with timer wait function

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait