Electrolux Ultimate Taste 900 french door refrigerator

Sebelum PPN:
Rp46.999.900
Spesifikasi
Dimensions (WxDxH) (mm)913x749x1782
Capacity (L)609
TypeFrench door refrigerator
Product InstallationFreestanding
Cabinet Size (WxDxH) (mm)595x586x1740
Depth Door Open 90° (mm)1189
Air Space Needed Above Cabinet (mm)25
Control TypeDigital
Ice MakerAuto Ice
Main ColorGlossy dark grey stainless steel
MaterialStainless steel
Packing Dimension (HxWxD) (mm)1855x949x818
Water DispenserTank

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TasteSealFlex ideal storage with 5 temperatures.
TasteLockAuto keeps vegetables fresh for 7 days.
TwinTech cooling help preserves taste and texture.
Feature
Chiller
Crisper
Cooling system
Inverter compressor
Water dispenser : Tank
Ice maker : Auto Ice
TasteGuard
FlexStor
QuickChill
QuickFreeze
DrinksChill
Sabbath mode
Holiday mode
Egg tray
Flip-up shelf
Slide back shelf
SnackZone
Door alarm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait