Parker Hydraulic Colorflow Check Valve

Sebelum PPN:
Rp999.900 - Rp27.999.900
Spesifikasi
Connection TypeNPT
MediaHydraulic Oil
FunctionCheck
Actuation TypeMechanical
Body MaterialSteel
ConfigurationIn_Line
Cracking Pressure (psi)5
Flow DirectionFree flow in one direction, shut-off in reverse
Minimum Operating Temperature (°C)-40
Mounting TypeIn-line
Seal MaterialNitrile

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Parker’s C series hydraulic inline are one-way check valves that permit free flow in one direction, and dependable shut-off in the reverse direction.
The C Series Check Valve port options include ISO 6149, NPT, BSPP, BSPT and SAE. Parker offers superior brass, steel and stainless-steel check valves in a wide variety of sizes and ports. The steel C Series Check Valve comes standard with a black oxide finish.

Markets:
- Power Gen
- Machine Tools
- Factory automation
- Vehicle Assembly Facilities
- Molding
- Miscellaneous Industrial
- Miscellaneous Manufacturing
- Oil & Gas
- Machine tools
- Material Handling
- Mining
- Marine

Applications:
- Accumulator circuits
- Tank line backpressure
- Power units
- Tank line backpressure
- High low pump circuits
Feature
- Soft seat construction for low leakage
- Pressures up to 5,000 PSI
- Available in Brass, Steel and Stainless Steel
- Port sizes from 1/8 up to 2”

Ulasan Produk

Tidak ada ulasan

Halaman Terkait