HUGO Electric Hoist without Chain

Sebelum PPN:
Rp27.999.900 - Rp45.999.900
Spesifikasi
Motor Voltage (V)380
Phase3 Phase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Electric motor partial outer cover:They are made of high strength aluminum system through compression casting formation.
Features: Solid and light, Fast release heat, Continuous use, Enclosed structure. Can be used in the chemical plants, electroplating factories, and other places.
Antiphase protector:When power-supply wiring mistake, the control circuit is unable to move.
Chain:It is made of FEC80 ultra strong heat treatment alloy steel.
Advatages: It is safely approximately when used in the rain water, the sea water, under
Gear:The gear made of alloy steel and through the heat treatment

Ulasan Produk

Tidak ada ulasan