Kovax Super Buflex Disc Dry

Sebelum PPN:
Rp19.900 - Rp489.900
Spesifikasi
Size (inch)6
Type15 Holes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Super Buflex a unique, dry sanding integrates an ultra-flexible latex abrasive sheet
and a exclusive soft pad that cuts fast with a shallow scratch pattern which is easier
to polish than grit 3000 or finer. Due to it's flexibility, Buflex can polish perfectly
without altering original paint texture. Extremely uniform and shallow scratch
pattern are the main reasons why Buflex system can produce beautiful finishes in
much less time. Now, you can achieve “Zero Water” system upto Super Buflex !

Advantage:
- Reduce buffing time by 50% or more
- Zero water up to 3000 (or finer)

Ulasan Produk

Tidak ada ulasan