KYOTO TOOL (KTC) Telescopic Screwdriver

Sebelum PPN:
Rp319.900
Spesifikasi
TypeNo. 2 Plus
Dimensions d (mm)39
Dimension S (mm)6.3
Dimension L (mm)340/400
Dimension E (mm)230-290

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
As the shaft length expands and contracts to 230mm and 290mm, one driver can play two roles.
-Compatible with vehicles where the headlight optical axis adjustment screw can be driven with a Phillips No.2 screwdriver.
-Because the shaft length is 230mm and 290mm, it can be used as a double driver.
-A long type with a shaft length of 290mm can be used with large headlights that have an adjustment screw in a recessed position. When the shaft is shortened, the total length is 340mm, and it can be stored in a portable case.
-Because the shaft diameter is φ5mm, it is compatible with vehicles with narrow service holes for headlight optical axis adjustment.
*The shaft is a non-penetrating type.
*There is no magnet on the tip.
* Some imported vehicles are not applicable due to the use of special screw shapes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait