KYOTO TOOL (KTC) Torque Wrench Set (Kunci Torsi Otomotif)

Sebelum PPN:
Rp3.799.900
Spesifikasi
Insertion Angle (sq)12.7
Fit20mm nut: Toyota, Nissan, Mitsubishi, Daihatsu, Mazda All passenger car models except recreational vehicles and light vehicles

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly reliable work is possible with torque control. (Confirmation at completion inspection, etc.)
Work time is reduced by adopting a ratchet head (36 gears). With a union mechanism, sockets can be securely held and sockets can be easily replaced.
The total length is the optimum length that does not interfere with the tire and hand. (The total length is set to 420 mm, 55 mm longer than the conventional product.) Also, the load on the handle during work has been reduced.
When the tightening torque value is reached, the angle of the head changes with a slight shock to the hand, and you can confirm the completion of tightening.
A rubber cap is attached to the neck to prevent dirt and dust from entering.
Comes in a soft case for convenient storage.

Usage
Pre-set torque wrench dedicated for tightening 17, 19, 21mm automotive wheel nuts with a torque value of 103N・m (10.5kgf・m). (17/19 mm socket wrenches are sold separately.) Suitable
only for clockwise tightening direction. (It does not correspond to reverse threads.)

set content
- Torque wrench for 12.7sq. wheel nut (WCMPA103)
- Socket 21mm for 12.7sq. wheel nut (B38Z-21H)

Ulasan Produk

Tidak ada ulasan