KYOTO TOOL (KTC) Motorcycle Test Equipment Fluid Tester (Tester Tegangan Otomotif)

Sebelum PPN:
Rp2.899.900
Spesifikasi
Dimensions d (mm)25
Dimension H1 (mm)40
Dimension H2 (mm)32
Dimension L (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Attachments: Dropper for Liquid Measurements, Soft Storage Case (Cloth)
Usage
- Measuring coolants freezing temperature (LLC) (Scale “A” · “B” )
- Measuring the relative density of battery electrolyte (Scale “C” )
Characteristics
- Measurements can be made simply by dropping liquid on a prism surface and looking
through the lens.
Measurable Range
- Coolant (LLC) … Ethylene: 0~-55°C Scale (“A”)
Propylene: 0~-50°C (Scale “B”)
Battery fluid … 1.10~1.40kg/I (minimum scale of 0.01kg/I)
*Replacement parts are available. Check with your dealer for details.

Ulasan Produk

Tidak ada ulasan