KYOTO TOOL (KTC) Ball Joint Separator

Sebelum PPN:
Rp4.699.900
Spesifikasi
Dimension W (mm)165
Dimensions d (mm)70
Dimension B (mm)24 (claw opening value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-It is a dedicated tool for separating tie rod ends and suspension ball joints. (It is not compatible with the lower suspension of ordinary cars. - Strong
design with rated output of 2.5t . -
Easy to install and remove just by operating the thrust bolt.
- Square drive angle of 9.5sq. - The
claw and jaw can be installed in reverse, and can be used interchangeably according to the work environment -With
a "fall prevention strap" for safety
-Crow AS202-A24 and jaw AS202-J are set as spare parts I'm here.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait