Spesifikasi
| Rated Input Power (W) | 1900 |
|---|---|
| Possible Groove Widths (mm) | 9/15.5/22/28.5/35 |
| Uncertainty of Measurement K (dB(A)) | 3 |
| Adjustable Cutting Depth (mm) | 10-40 |
| Cable Length (m) | 4 |
| Cutting Disc (Ømm) | 125 |
| No Load Speed (rpm) | 5000 |
| Output Power (W) | 1120 |
| Revolution at Rated Load (rpm) | 4200 |
| Sound Level (dBA) | 104 |
| Sound Pressure Level (dBA) | 93 |
| Torque (N m) | 6 |
| Uncertainty of Measurement K (m/s²) | 1.5 |
| Vibration (m/s2) | 5.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for electric installations to lay cables and empty pipes under plaster with cutting depths up to 40 mm
Maximum work progress by means of powerful motor, constant speed and two-speed high-performance gear
Robust aluminium die-cast hood with rubber rolls and optimal handle position for comfortable guiding of the machine
Pushing cut for optimal view of the marking line
Channel width and cutting depth can be set
Metabo Marathon motor with patented dust protection for long service life
Tacho-Constamatic (TC)-Full Wave Electronics: fast work progress by means of constant speed under load
Electronic soft start and restart protection for safe working
LED signal informs about overload or active restart protection
Clean, low-dust working by means of connecting a Metabo all-purpose vacuum cleaner (certified with ASR 35 M ACP)
Suitable for slitting grooves up to a width of 30 mm without centre in one workstep (with special accessories)
Also suitable for cutting with only one diamond cutting disc
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the disc stop unexpectedly
Scoope of delivery:
Spacer Rings
Face pin wrench
Chase chisel
Plastic carry case
2 Diamond cutting discs
Flange nut
Maximum work progress by means of powerful motor, constant speed and two-speed high-performance gear
Robust aluminium die-cast hood with rubber rolls and optimal handle position for comfortable guiding of the machine
Pushing cut for optimal view of the marking line
Channel width and cutting depth can be set
Metabo Marathon motor with patented dust protection for long service life
Tacho-Constamatic (TC)-Full Wave Electronics: fast work progress by means of constant speed under load
Electronic soft start and restart protection for safe working
LED signal informs about overload or active restart protection
Clean, low-dust working by means of connecting a Metabo all-purpose vacuum cleaner (certified with ASR 35 M ACP)
Suitable for slitting grooves up to a width of 30 mm without centre in one workstep (with special accessories)
Also suitable for cutting with only one diamond cutting disc
Metabo S-automatic safety clutch: mechanical decoupling of the drive for safe working should the disc stop unexpectedly
Scoope of delivery:
Spacer Rings
Face pin wrench
Chase chisel
Plastic carry case
2 Diamond cutting discs
Flange nut
Warning
The machine shown may differ in equipment and technical details depending on the configuration.Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
