METABO Sisal Polishing Rings

Sebelum PPN:
Rp1.799.900
Spesifikasi
VersionImpregnated
Diameter (mm)100
Width (mm)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For pre-polishing steel and stainless steel in conjunction with the white polishing paste 623520000
Maximum speed: 6,100 /min; recommended speed: 1,900 /min
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan