METABO Set Mata Bor SDS Plus SP Storage Case

Sebelum PPN:
Rp299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SDS-plus drill bit with high-quality carbide drill tip
Dynamic, chisel-shaped bit head
Large-volume S-spiral geometry ensures quick drill dust removal
Good drilling output with good tool life
For use in concrete, masonry, natural stone
4-piece in plastic storage case Ø 5, 6, 8, 10 mm, L = 160 mm
SDS-plus drill bit with high-quality carbide drill tip, dynamic, chisel-shaped drill head, large-volume S-spiral geometry ensures quick drill dust removal, good drilling performance with good tool life; for use in concrete, masonry, natural stone
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan