METABO Set Mata Bor SDS Plus

Sebelum PPN:
Rp889.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highest drill speed thanks to reduction in friction and improved impact transmission thanks to the special cutting geometry on the chisel-shaped drill head.
Stable and durable centering point for high-precision spot-drilling
Power breakers cause micro tears in the material for a noticeable quicker drill progress
The probability of snagging on concrete reinforcements is significantly reduced thanks to enlarged armouring phases.
The 2-spiral helix with its helical geometry with reincorced core ensures quick delivery of bore dust and maximum breakage resistance
For use in concrete, masonry, natural stone, granite
comprising each 1 hammer drill bit Ø 6x160 mm, 8x160 mm, 10x160 mm, 1 pointed chisel 250 mm and 1 flat chisel 250x 20 mm
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan