METABO Rubber Grinding Wheel (Batu Gerinda)

Sebelum PPN:
Rp3.199.900
Spesifikasi
GritP 180
Diameter (mm)105
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rubber mix with silicone carbide abrasive grains
For removing small scratches. For bright shining, decorative longitudinal grinding of stainless steel and non-ferrous metals
Maximum speed: 2,700 /min; recommended speed: 1,400 /min
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait