Spesifikasi
| Uncertainty of Measurement K (dB(A)) | 3 |
|---|---|
| Uncertainty of Measurement K (m/s²) | 1.5 |
| Battery Voltage (V) | 12 |
| Battery Pack Capacity (Ah) | 2x2 |
| Disc (Ømm) | 76 |
| Grinding with Sandpaper (m/s2) | 3 |
| Maximum Cutting Depth (mm) | 19 |
| No Load Speed (rpm) | 20000 |
| Sound Level (dBA) | 91 |
| Sound Pressure Level (dBA) | 80 |
| Spindle Thread | M 5 |
| Surface Grinding (m/s2) | 4 |
| Type of Battery Pack | Li-Power |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Very handy tool with maximum working comfort for many applications
Always the right accessories: large selection of discs to process metal, wood, stone, tiles and plastic.
The Metabo 12 Volt class - lightweight, yet powerful
Powerfull brushless motor for quick work progress and highest efficiency
Overload protection: protects the motor from overheating
Restart protection: prevents unintentional start-up after battery pack change
With metaBOX, the intelligent solution for transport and storage
Scoope of delivery:
Clip for cut-off guard
Cutting and grinding disc Combinator Inox
Allen key
2 Li-Power battery packs (12 V/2.0 Ah)
Charger SC 30
metaBOX 145
2 Cutting discs Flexiarapid Super Inox
2 Cutting discs Flexiarapid Super Universal
Always the right accessories: large selection of discs to process metal, wood, stone, tiles and plastic.
The Metabo 12 Volt class - lightweight, yet powerful
Powerfull brushless motor for quick work progress and highest efficiency
Overload protection: protects the motor from overheating
Restart protection: prevents unintentional start-up after battery pack change
With metaBOX, the intelligent solution for transport and storage
Scoope of delivery:
Clip for cut-off guard
Cutting and grinding disc Combinator Inox
Allen key
2 Li-Power battery packs (12 V/2.0 Ah)
Charger SC 30
metaBOX 145
2 Cutting discs Flexiarapid Super Inox
2 Cutting discs Flexiarapid Super Universal
Warning
The machine shown may differ in equipment and technical details depending on the configuration.Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
