METABO Nylon Web Grinding Wheel (Roda Amplas)

Sebelum PPN:
Rp989.900 - Rp1.199.900
Spesifikasi
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Elastic grain-coated nylon web for shadow-free tarnishing, satin-finish and polishing of special steel and non-ferrous metals
For use on wood to smooth surfaces
Maximum speed: 5,600 /min; recommended speed: 2,900 /min, Ø 115 mm: 2,600 /min
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan