METABO Flexible Pad

Sebelum PPN:
Rp399.900
Spesifikasi
Diameter (mm)180
Flange NutM 14
Maximum Speed (rpm)8500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard version for medium to rough grinding work
For use with fibre sanding discs
All pads with flange nut
Maximum working speed 80 m/s
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan