METABO Fillet Weld Grinder

Sebelum PPN:
Rp37.999.900
Spesifikasi
Rated Input Power (W)950
Disc Diameter (mm)150
Uncertainty of Measurement K (dB(A))3
Cable Length (m)4
No Load Speed (rpm)900-3800
Output Power (W)510
Polishing (m/s2)2.5
Sound Level (dBA)100
Sound Pressure Level (dBA)89
Spindle ThreadM 14
Uncertainty of Measurement K (m/s²)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Very flat fillet weld grinder for processing stainless steel fillet welds in tight spaces
Powerful, and with double reduction gearing for effective working
Metabo Marathon motor with patented dust protection for long service life
Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load
Robust planetary gear train for particularly long service life
Adjustable without tools, removable guard
Low-maintenance belt drive for long service life
Overload protection: protects the motor from overheating
Electronic soft start for smooth start-up
Restart protection: prevents unintentional start-up after power supply interruption
Auto-stop carbon brushes to protect the motor

Scoope of delivery:
Guard
Side handle
Flat-pin spanner
Hexagonal wrench
1 Fleece compact disc (150x6x25.4 mm; medium)
1 Fleece compact disc (150x6x 25.4 mm; very fine)
2 Fleece compact discs (150x3x 25.4 mm; medium)
1 Polishing file incl. 2 sanding paper strips
Metal carry case
Inner support flange
Nut with two holes
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan