METABO Mesin Bor Obeng Drywall

Sebelum PPN:
Rp6.099.900
Spesifikasi
Rated Input Power (W)600
Uncertainty of Measurement K (dB(A))3
Bit RetainerHexagon recess 1/4inch (6.35mm)
Cable Length (m)5
Maximum Torque Soft (N m)9
No Load Speed (rpm)0-4400
Output Power (W)275
Sound Level (dBA)91
Sound Pressure Level (dBA)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Drywall screwdriver for fixing gypsum plasterboards to wood and metal; also suitable for gypsum fibre boards to metal frames
Compact and light design for comfortable one-hand operation
Precise driving of screws by virtue of finely adjustable depth guide and low-noise claw clutch
Depth guide can be fully removed for inspection during operation
Vario (V)-Electronics for working at customised speeds to suit various application materials

Scoope of delivery:
Depth guide
Magnetic bit holder 1/4" (6.35 mm)
Phillips screwdriver bit, size 2/25 mm
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan