METABO Drill Chuck B22

Sebelum PPN:
Rp6.699.900
Spesifikasi
Female ThreadB22
Clamping Width (mm)5-20
Key Size4
Length (Closed) (mm)113
Outer Diameter (mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tried and tested 1000 times
The chuck for every type of job
With female thread or female taper for hand-held or fixed drills as well as for hand-held impact drills
The clamping force remains constant during drilling and impact drilling
For clockwise rotating drills only
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan