METABO Set Mata Bor Assortment Storage Case (Drill Bit Set)

Sebelum PPN:
Rp459.900 - Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Consisting of: S 2 bits
L = 25 mm (60 pcs): PH 1 x 3, PH 2 x 6, PH 3 x 3, PZ 1 x 3, PZ 2 x 6, PZ 3 x 3, SL 4 x 3, SL 6 x 3, H 4 x 3, H 5 x 3, H 6 x 3, T 10 x 3, T 15 x 3, T 20 x 3, T 25 x 3, T 27 x 3, T 30 x 3, T 40 x 3
L = 75 mm (9 pcs): one each of PH 1, PH 2, PH 3, PZ 1, PZ 2; SL 4, SL 6; T 20, T 25
1 x magnetic bit holder; 1 x magnetic quick-change bit holder
Bits made of chrome vanadium steel (S2 quality); bits with colour coding: for fast and simple detection of the suitable bit; magnetic quick-change bit holder + magnetic bit holder; high-quality, robust box in special Metabo design, with extendable Euro ho
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait