METABO Diamond Wheel Pro UP-T (Mata Gerinda Potong Keramik)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Diameter x Bore (mm)125x22.23
PackagingCardboard box
Segment Dimensions (mm)2.2x9.6
Maximum Speed (rpm)12200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Best suited for general construction/building site materials such as concrete, exposed aggregate concrete, hard sandstone, clay tiles.
The circumferentially closed Turbo cutting edge provides a clean cutting edge without material chipping, providing optimal cutting performance and long tool life.
Sintered cutting edge
Segment height: 9.6 mm; Maximum working speed 80 m/s
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan