Spesifikasi
| Maximum Air Output (L/minute) | 2100 |
|---|---|
| Container Volume (L) | 7.5 |
| Hose Length (m) | 3.5 |
| Suction Hose (mm) | 32 |
| Battery Pack Capacity (Ah) | 2x5.2 |
| Battery Voltage (V) | 18 |
| Filter Surface Area (cm²) | 3600 |
| Sound Level (dBA) | 84 |
| Sound Pressure Level (dBA) | 72 |
| Type of Battery Pack | Li-Power |
| Uncertainty of Measurement K (dB(A)) | 2.4 |
| Vacuum (hPa) | 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Light, compact cordless vacuum cleaner for mobile use for extraction and vacuuming of dust and chips
Commercially approved cordless vacuum cleaner, certified for dusts of dust class L
PressClean: manual filter cleaning using strong air flow by activating the switch on the extraction unit during breaks
With integrated blow function for blowing out, drying and drawing off exhaust air
Eco mode for longer runtime per battery pack charge, boost mode for maximum power
Large corner switch for easy switching On/Off also by foot
With stretchy hose for comfortable handling and maximum freedom of movement when vacuuming
Practical storage for second battery pack, charger, nozzles and hose
Compact MetaLoc design for stacking with the MetaLoc cases
Robust housing with rubber protectors at the footprint for gentle, non-slip putting down
Easy transport with ergonomically-designed handle or carry strap
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com
Scoope of delivery:
Stretchy suction hose (Ø 32 mm / 0.7-3.5 m)
Crevice nozzle
Carrying strap
2 Li-Power battery packs (18 V/5.2 Ah)
Charger ASC 55 "AIR COOLED"
Fleece filter bag
Suction nozzle (120 mm wide)
Commercially approved cordless vacuum cleaner, certified for dusts of dust class L
PressClean: manual filter cleaning using strong air flow by activating the switch on the extraction unit during breaks
With integrated blow function for blowing out, drying and drawing off exhaust air
Eco mode for longer runtime per battery pack charge, boost mode for maximum power
Large corner switch for easy switching On/Off also by foot
With stretchy hose for comfortable handling and maximum freedom of movement when vacuuming
Practical storage for second battery pack, charger, nozzles and hose
Compact MetaLoc design for stacking with the MetaLoc cases
Robust housing with rubber protectors at the footprint for gentle, non-slip putting down
Easy transport with ergonomically-designed handle or carry strap
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com
Scoope of delivery:
Stretchy suction hose (Ø 32 mm / 0.7-3.5 m)
Crevice nozzle
Carrying strap
2 Li-Power battery packs (18 V/5.2 Ah)
Charger ASC 55 "AIR COOLED"
Fleece filter bag
Suction nozzle (120 mm wide)
Warning
The machine shown may differ in equipment and technical details depending on the configuration.Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
