Spesifikasi
| Idle Frequency (rpm) | 0-600/0-2050 |
|---|---|
| Drilling Diameter (mm) | 13 (steel), 65 (wood) |
| Catridge (mm) | 1.5-13 |
| Battery Type | Li-ion |
| Battery Voltage (V/Ah) | 18/5.2 |
| Dimensions (mm) | 237x199x83 |
| Maximum Torque (N m) | 60/120 |
| Noise Level (dBa) | 78 |
| Vibration (m/s2) | 3.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Metabo GB 18 LTX BL QI cordless thread cutter is a lightweight and compact drill/driver with switchable pulse mode for hammerless drilling in metal, wood, plastic and similar materials, as well as for driving screws and threading. In threading mode, the tool automatically switches the direction of rotation to cut threads and clear chips from the hole. The spindle with an internal hexagon for socket bits allows you to work without a drill chuck.
Metabo GB 18 LTX BL QIequipped with an electronic torque control clutch Metabo Precission Stop, which allows you to select the optimal torque in the range from 1 to 20 Nm, which allows you to screw with a constant force. Ultra-M technology ensures maximum power, gentle charging, optimal energy use and a long service life. The Metabo Quick system allows you to quickly change the holder and tool attachment for any job. The tool comes in a plastic case, which makes it easy to store and transport.
Contents of delivery:
- quick change chuck for taps
- quick change chuck for taps M4-M6
- quick change chuck for taps M8-M12
- additional handle
- belt hook and accessory compartment
- 2 Li-Power battery packs (18V/5.2Ah)
- plastic case
Metabo GB 18 LTX BL QIequipped with an electronic torque control clutch Metabo Precission Stop, which allows you to select the optimal torque in the range from 1 to 20 Nm, which allows you to screw with a constant force. Ultra-M technology ensures maximum power, gentle charging, optimal energy use and a long service life. The Metabo Quick system allows you to quickly change the holder and tool attachment for any job. The tool comes in a plastic case, which makes it easy to store and transport.
Contents of delivery:
- quick change chuck for taps
- quick change chuck for taps M4-M6
- quick change chuck for taps M8-M12
- additional handle
- belt hook and accessory compartment
- 2 Li-Power battery packs (18V/5.2Ah)
- plastic case
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
