METABO Cordless Jobsite Light

Sebelum PPN:
Rp5.099.900
Spesifikasi
Battery Voltage (V)14.4-18
Max. Luminous Flux (lm)2600
Maximum Operation Time Per Battery Charge (hour)2.2 (at 14.4V/2.0Ah), 4.3 (at 14.4V/4.0Ah), 2.7 (at 18V/2.0Ah), 5.4 (at 18V/4.0Ah), 7.0 (at 18V/5.2Ah) 4.2 (at 18V/LiHD3.1), 7.4 (at 18V/LiHD5.5), 8.3 (at 18V/LiHD6.2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful cordless site spotlight with 18 LEDs for extensive and even illumination of the workplace, also suitable for surface processing
Handle and light, compact design for quick change of position and for on the go
Operation with all Li-Power and LiHD slide-on 14.4 and 18 Volt battery packs
Robust and with a long service life for demanding applications on construction sites; housing and glass can be cleaned with a damp cloth
Very bright and pleasant light, inspired by daylight, with two illumination levels
Extremely long-lasting illumination of up to 8.3 hours per battery charge
Minimum heat generation: the spotlight only gets lukewarm for safe handling during continuous operation
Spotlight can be swivelled quickly and continuously through 180°
Can also be suspended from a wall or on a tripod
Rubberised stand for secure positioning and gentle contact on delicate surfaces

Scoope of delivery:
Protective screen (matt)
without battery pack, without charger
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan