METABO Cordless Power Adapter

Sebelum PPN:
Rp1.699.900
Spesifikasi
Battery Voltage (V)14.4-18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact, multi-function adapter, can be used as desktop charger, energy source and lamp
Two fast USB connections for charging and operating of USB devices (max. charging current 2 A)
12 Volt connection for the Metabo heated jacket
Bright LED light for close range
LED power light indicates operation; automatic shutdown after seven hours
Safe application thanks to automatic shutdown in case of overheating or short-circuit
Operation with all Li-Power and LiHD slide-on 14.4 and 18 Volt battery packs
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scoope of delivery:
without battery pack, without charger
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait