Spesifikasi
| Base Plate Dimensions from Corner to Corner (mm) | 93 |
|---|---|
| Oscillation Angle Left/Right (°) | 1.6 |
| Sawing with Plunge Cut Saw Blade (m/s2) | 13 |
| Sawing with Segmented Sawing Blade (m/s2) | 11.6 |
| Scraping (m/s2) | 11.5 |
| Battery Pack Capacity (Ah) | 2x2 |
| Battery Voltage (V) | 18 |
| Bit Retainer | Compatible with OIS and Starlock |
| Orbital Frequency No Load (rpm) | 7000-18000 |
| Sound Level (dBA) | 88 |
| Sound Pressure Level (dBA) | 77 |
| Surface Grinding (m/s2) | 7.5 |
| Type of Battery Pack | Li-Power |
| Uncertainty of Measurement K (dB(A)) | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Oscillating cordless multi-tool with high performance comparable to that of a mains powered version
Indispensable for interior development such as cutting, sanding and scraping of different materials
Tool holder for maximum compatibility to OIS, Starlock and other accessories
Metabo Quick tool change system for time-saving, convenient change of accessories
Quick work progress thanks to large oscillation angle and VTC-Electronics to maintain constant speed even under load
Slim design and non-slip soft-grip surface for optimised handling
Extra bright LED lights for good visibility of the working area
Extraction possibility by means of connecting an all-purpose vacuum cleaner
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com
Scoope of delivery:
Plunge saw blade 32 mm HCS (wood)
Triangular hook and loop sanding plate 93 mm
5 Hook and loop sanding sheets 93 mm P 80
5 Hook and loop sanding sheets 93 mm P 120
Suction Adapter
Multi-adapter
2 Li-Power battery packs (18 V/2.0 Ah)
Charger ASC 55 "AIR COOLED"
metaBOX 145 L
Segment saw blade 85 mm BiM (wood + metal)
Scraping knife, rigid 52 mm HCS
Indispensable for interior development such as cutting, sanding and scraping of different materials
Tool holder for maximum compatibility to OIS, Starlock and other accessories
Metabo Quick tool change system for time-saving, convenient change of accessories
Quick work progress thanks to large oscillation angle and VTC-Electronics to maintain constant speed even under load
Slim design and non-slip soft-grip surface for optimised handling
Extra bright LED lights for good visibility of the working area
Extraction possibility by means of connecting an all-purpose vacuum cleaner
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com
Scoope of delivery:
Plunge saw blade 32 mm HCS (wood)
Triangular hook and loop sanding plate 93 mm
5 Hook and loop sanding sheets 93 mm P 80
5 Hook and loop sanding sheets 93 mm P 120
Suction Adapter
Multi-adapter
2 Li-Power battery packs (18 V/2.0 Ah)
Charger ASC 55 "AIR COOLED"
metaBOX 145 L
Segment saw blade 85 mm BiM (wood + metal)
Scraping knife, rigid 52 mm HCS
Warning
The machine shown may differ in equipment and technical details depending on the configuration.Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
