METABO Cordless Circular Saw Metal Cutter (Mesin Gergaji Bundar Baterai)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Uncertainty of Measurement K (dB(A))3
Uncertainty of Measurement K (m/s²)1.5
Battery Voltage (V)18
Adjustable Cutting Depth (mm)0-58
Battery Pack Capacity (Ah)2x5.5
Maximum Cutting Depth (mm)58 (at 90°)
Maximum Cutting Speed (m/s)31
Saw Blade x Bore (mm)165x20
Sawing Chipboards (m/s2)2.5
Sound Level (dBA)108
Sound Pressure Level (dBA)97
Type of Battery PackLiHD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful cordless metal cutting circular saw with chip collection box for cold sawing of metals. Compatible with guide rails.
Fast and precise cutting of tubes, profiles, channels, metal grids and sheets, free from sparks and burrs.
With chip collection box for a clean working environment
Robust saw with guard made from die-cast aluminium and stainless steel base plate
Lower weight and compact, ergonomic design
Viewing window in the guard for precise cutting guidance
Cutting depth control, steplessly adjustable and without tools according to mm and inch scale
Comfortable saw blade change with spindle lock
Fast brake for highest safety with quick saw blade stop (< 1 sek)
Precise straight cuts of metal grids, steel and profile sheets thanks to guide rail (accessory)
With metaBOX, the intelligent solution for transport and storage

Scoope of delivery:
Carbide circular saw blade for metal (40 teeth)
2 LiHD battery packs (18 V/5.5 Ah)
Charger ASC 55 "AIR COOLED"
Guide rail adapter
metaBOX 340
Parallel guide
Hexagonal wrench
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan