METABO Cordless Inspection Light

Sebelum PPN:
Rp1.999.900
Spesifikasi
Battery Voltage (V)14.4-18
Max. Luminous Flux (lm)440
Maximum Operation Time Per Battery Charge (hour)3.4 (at 14.4V/2.0Ah), 6.8 (at 14.4V/4.0Ah), 4.5 (at 18V/2.0Ah), 9.1 (at 18V/4.0Ah), 11.8 (at 18V/5.2Ah), 7 (at 18V/LiHD3.1), 12.4 (at 18V/LiHD5.5), 14 (at 18V/LiHD6.2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful LED inspection lamp for uniform, bright illumination of the working area
Compact and handy for versatile use
Lamp head can be turned and swivelled through 180° providing almost infinite positions for the lamp
Robust aluminium die-cast housing for use on construction sites
Swivelling hook for suspending the lamp
Operation with all Li-Power and LiHD slide-on 14.4 and 18 Volt battery packs

Scoope of delivery:
without battery pack, without charger
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan