METABO Cordless Hot Air Gun

Sebelum PPN:
Rp5.999.900
Spesifikasi
Battery Voltage (V)18
Type of Battery PackLiHD
Air Temperature (°C)300/500
Air Volume (L/minute)200/160
Number of Air Temperature Levels2
Sound Pressure Level (dBA)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight cordless hot air gun for powerful heat - fast and everywhere
Heats up in a matter of seconds, ready to use in only 5 seconds (300°C)
Maximum performance thanks to larger air volume and higher temperatures
Two temperature levels, easy switchover while working
WIth bright LED light for working in darker areas
High occupational safety thanks to slim, rubberised handle area and safe storage option
Matching nozzles for removal of varnish, shaping, crimping, welding and much more (accessories)
Long runtime of over 20 minutes with LiHD battery pack (8.0 Ah)
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scoope of delivery:
Wrap around nozzle
Reducing nozzle (9 mm)
without battery pack, without charger
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan