METABO Cordless Angle Grinder Flat Head

Sebelum PPN:
Rp18.999.900
Spesifikasi
Uncertainty of Measurement K (dB(A))3
Uncertainty of Measurement K (m/s²)1.5
Battery Voltage (V)18
Battery Pack Capacity (Ah)2x5.5
Disc (Ømm)125
Grinding with Sandpaper (m/s2)2.5
Min. Accessible Angle (°)43
No Load Speed (rpm)8000
Sound Level (dBA)94
Sound Pressure Level (dBA)83
Spindle ThreadM 14
Surface Grinding (m/s2)4.5
Type of Battery PackLiHD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cordless angle grinder with extremely low gear head for working in acute angles down to 43°
Compact design for quick removal of welding slag, rust or paint in tight places e.g. frame constructions
Low-fatigue working even on weld seams in difficult to access places thanks to slim handle
Robust motor for long service life
Metabo Quick for tool-free disc change by means of a quick-locking nut
Tool-free adjustable guard; twist-proof
Battery pack can be swivelled for better working in hard to reach places
Detachable dust filter protects motor from coarse particles
Overload protection: protects the motor from overheating
Electronic soft start for smooth start-up
Restart protection: prevents unintentional start-up after battery pack change
LiHD battery pack for ultimate performance, extremely long runtime and service life
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scoope of delivery:
5 Flap discs Flexiamant Super Convex (125mm; P60)
Quick-locking nut
Side handle
Dust protection filter
2 LiHD battery packs (18 V/5.5 Ah)
Quick charger ASC 145 "AIR COOLED"
Charger ASC 145 "AIR COOLED"
metaBOX 165 L
Guard
Inner support flange
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan