METABO Cordless Die Grinder

Sebelum PPN:
Rp7.199.900 - Rp8.899.900
Spesifikasi
Uncertainty of Measurement K (dB(A))3
Uncertainty of Measurement K (m/s²)1.5
Battery Voltage (V)18
Collar Diameter (mm)43
Collet Chuck Bore (mm)6
Sound Level (dBA)94
Sound Pressure Level (dBA)83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High torque and compact design thanks to robust planetary gear
Spindle lock for simple change of tools
Restart protection: prevents unintentional start-up after battery pack change
Overload protection: protects the motor from overheating
Removable protective rubber cap for comfortable and safe working
Slim design for ideal handling
Precision collet for precise concentricity
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scoope of delivery:
Collet 6 mm
Dust protection filter
Open-jawed spanner
without battery pack, without charger
Protective rubber cap
Side handle
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait