METABO Cordless Bevelling Tool

Sebelum PPN:
Rp35.999.900
Spesifikasi
Possible RadiiR2/R3
Type of EdgesChamfer and radius
Uncertainty of Measurement K (dB(A))3
Battery Voltage (V)18
Curves Smallest Internal (Ømm)13
Grading of Cutting Depth Setting (mm)0.1
Max. Chamfer Height (mm)4 (at 45°)
Max. Chamfer Width (mm)6 (at 45°)
No Load Speed (rpm)7000
Sound Level (dBA)95
Sound Pressure Level (dBA)84
Type of Battery PackLi-Power
Uncertainty of Measurement K (m/s²)1.5
Vibration (m/s2)0.94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The most powerful cordless metal bevelling tool for 45° chamfers up to 4 mm and radii of 2 and 3 mm
Surfaces free from oxide and burrs as ideal preparation for the application of powder or paint coatings for maximum protection from corrosion
One-touch controller: Patented, tool-free setting of the cutting depth in 0.1 steps; stop points for short setting times, and protection against unintentional adjustment of the cutting depth when working
Slim milling head and ball bearing stationary seal ring for working in pipes and on curves
Guide stop for a uniform finish and high quality of the surface when processing straight sheets
Bail handle adjusts without tools for secure, even guiding
Battery pack can be swivelled for better access in hard to reach places
Overload protection: protects the motor from overheating
Electronic soft start for smooth start-up
Restart protection: prevents unintentional start-up after battery pack change
Detachable dust protection filter protects motor from coarse particles
With metaBOX, the intelligent solution for transport and storage
Many brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.com

Scoope of delivery:
2 Carbide indexable inserts 45° chamfer
Guide Stop
Screwdriver for Torx screws 15
Bow-type handle
Dust protection filter
metaBOX 215
without battery pack, without charger
2 Carbide indexable inserts radius R2
2 Carbide indexable inserts radius R3
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan