METABO Centring Pin for HSS Long and Carbide

Sebelum PPN:
Rp479.900
Spesifikasi
Diameter (mm)6.35
Overall Length (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For HSS core drill bits with a 55 mm working length
For carbide core drill bits up to Ø 60 mm
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan