METABO Belt Sander

Sebelum PPN:
Rp10.999.900
Spesifikasi
Rated Input Power (W)1010
Uncertainty of Measurement K (dB(A))3
Cable Length (m)4
Belt Speed in Idle (m/minute)240-450
Sanding Belt (mm)75x533
Sanding Belt Supporting Surface (mm)85x150
Sound Level (dBA)100
Sound Pressure Level (dBA)89
Surface Grinding (m/s2)5
Torque (N m)12
Uncertainty of Measurement K (m/s²)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent sanding results thanks to powerful motor and precise belt path
Fast and tool-free sanding belt change
Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for working at customised speeds to suit the application material and belt speeds that remain almost constant, even under load
Thumbwheel for preselection of belt speed
With antistatic dust bag for working without connecting a vacuum cleaner
Side handle for ideal machine guidance
With machine stand for tool-free conversion for stationary use in a matter of seconds
With length guide for exact guidance of the workpiece in stationary use
Extraction possibility by means of connecting an all-purpose vacuum cleaner

Scoope of delivery:
Dust bag
Suction adapter
Length guide
Machine stand
Side handle
Hexagonal wrench
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan