METABO Band File

Sebelum PPN:
Rp28.999.900
Spesifikasi
Rated Input Power (W)950
Belt Speed in Idle (m/s)9-20
Grinding Belt Length (mm)457
Grinding Belt Width (mm)6-19
Useful Length of Sanding Belt Arm (mm)90
Cable Length (m)4
Output Power (W)510
Sound Level (dBA)100
Sound Pressure Level (dBA)89
Surface Grinding (m/s2)2.4
Uncertainty of Measurement K (dB(A))3
Uncertainty of Measurement K (m/s²)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerful, compact band file for grinding, burnishing and deburring in difficult to reach places
Metabo Marathon motor with patented dust protection for long service life
Thumbwheel controlled Vario-Constamatic (VC)-Full wave electronics ideal for working on materials requiring customised speeds, and at speeds which remain almost constant under load
Grinding attachment can be swivelled by 270° without tools for perfect adaptation to any working position
Profiled drive roller: reduces slipping of the sanding belt
Tool-free change of sanding belt and adjustable belt guide
Electronic soft start for smooth start-up
Auto-stop carbon brushes to protect the motor

Scoope of delivery:
Side handle
10 Sanding belts zirconia (6x457 mm; P60)
10 Sanding belts zirconia (6x457 mm; P120)
10 Sanding belts zirconia (19x457 mm; P60)
10 Sanding belts zirconia (19x457 mm; P120)
2 Fleece bands (6x457 mm; medium)
2 Fleece bands (19x457 mm; medium)
Metal carry case
Sanding belt arm 1 (for belt width 6 and 13 mm)
Sanding belt arm 4 (for belt width 19mm)
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan