METABO Ashpalt Cutter

Sebelum PPN:
Rp2.599.900
Spesifikasi
Overall Length (mm)400
Chisel ShapeAsphalt Cutter
Cutting Width (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Special hardened steel and special surface handling ensure long tool life and productive operation.
For road construction and hard soils, for breaking and surface renovation of asphalt or hard substrate. Do not use for concrete!
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan