CRC Silaramic Brake Grease System (Gemuk Rem Otomotif)

Sebelum PPN:
Rp509.900
Spesifikasi
Size (oz)9
Evaporation RateVery slow
Oil Separation0.2
Pour PointNot Determined
Removalremove with brake parts cleaner
Worked Penetration265 to 295
Elastomer CompatibilityCompatible
Film TypeGrease
Flash Point (°C)288
Plastic SafeYes
PropellantNone
Unit Dimensions (DxWxH) (inch)3.88x3.88x4.25
Water Washout0.25
Working Temperature (°C)-45.6 to 1649

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A synthetic, dry-film, ceramic lubricant formulated to reduce brake noise and vibrations by dampening all brake vibrating frequencies. Will not run off or wash out. Works in extreme temp ranges from -50 to 3000°F. Protects against uneven pad wear.
Use
All brake systems and brake components, including calipers, bushings, holes, pins, inserts, anchors, bolts, calipers and boots

Ulasan Produk

Tidak ada ulasan