CRC Lectra Lube Electric Motor Grease (Gemuk Pelumas Otomotif)

Sebelum PPN:
Rp169.900
Spesifikasi
Size (oz)14
Evaporation RateSlow
Flash Point (°C)204
RemovalRemove with a degreaser or brake cleaner product
Worked Penetration265
Working Temperature (°F)0 to 400
4 Ball Wear (mm)0.65
Drop Point Temperature (°F)500
Flash Point Temperature (°F)400
NLGI Grade2
PropellantNone
Timken OK Load (lbs)50
Unit Dimensions (DxWxH) (inch)2.13x2.13x9.31
Water Washout5% at 175°F
Working Temperature (°C)-18 to 204

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A premium long-life grease with excellent thermal stability. This grease has excellent water resistance and will not washout. It maintains its consistency under severe working conditions and resists oxidation.
Use
"Sealed for Life" bearings and motors

Ulasan Produk

Tidak ada ulasan