Spesifikasi
| Dimensions (cm) | 110x48x92 |
|---|---|
| Working Width (cm) | 43 |
| Squeege Width (cm) | 69 |
| Solution Tank (L) | 22 |
| Recovery Tank (L) | 25 |
| Rated Voltage (V) | 24 |
| Battery Capacity (Ah/C5) | 50 |
| Contents | Unit (1), Driving Disc Harpoongrip 43 (1), Scrubbing Brush 43 (1) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Versatility in application
Due to its compact size and small and ergonomic handle, the TASKI swingo 455 can be used in a wide variety of application areas. It is truly versatile for use in all types of small or congested hard oor areas such as retail stores, kitchens, schools, and hospitals while still oering great workind width and increased tank volume. Cleaning along walls and under tables are easily possible due to the height adjustable and exible handle and the dual axle system.
Excellent performance
Great results are achieved through the proven brush system, following the oor’s prole and achieving excellent soil removal. The new, patented V-shaped squeegee enables excellent water pick-up on the oor. Due to the proven three wheel concept, adjustments of the squeegee are no longer necessary.
Safety and Simplicity
Keeping things simple and comfortable makes life easier and the TASKI swingo 455 can help. With its intuitive controls and yellow maintenance points, operator training and maintenance time is reduced to a minimum. The incorporation of an easy to remove recovery tank makes the TASKI swingo 455 simple to use and to
keep clean.
Reliability & Robustness
TASKI swingo 455 is very robust and durable and engineered to withstand the toughest cleaning tasks. The use of high-tech material and long life components, enhance the machine’s uptime, while reducing service and
repair costs to a minimum.
Due to its compact size and small and ergonomic handle, the TASKI swingo 455 can be used in a wide variety of application areas. It is truly versatile for use in all types of small or congested hard oor areas such as retail stores, kitchens, schools, and hospitals while still oering great workind width and increased tank volume. Cleaning along walls and under tables are easily possible due to the height adjustable and exible handle and the dual axle system.
Excellent performance
Great results are achieved through the proven brush system, following the oor’s prole and achieving excellent soil removal. The new, patented V-shaped squeegee enables excellent water pick-up on the oor. Due to the proven three wheel concept, adjustments of the squeegee are no longer necessary.
Safety and Simplicity
Keeping things simple and comfortable makes life easier and the TASKI swingo 455 can help. With its intuitive controls and yellow maintenance points, operator training and maintenance time is reduced to a minimum. The incorporation of an easy to remove recovery tank makes the TASKI swingo 455 simple to use and to
keep clean.
Reliability & Robustness
TASKI swingo 455 is very robust and durable and engineered to withstand the toughest cleaning tasks. The use of high-tech material and long life components, enhance the machine’s uptime, while reducing service and
repair costs to a minimum.
Feature
Versatility in applicationExcellent performance
Safety and Simplicity
Reliability & Robustness
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/jvP107313715-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
