TASKI Ultra Compact Automatic Scrubber Drier (Mesin Poles Lantai)

Sebelum PPN:
Rp67.999.900
Spesifikasi
Theoretical Performance (m²/hour)1140
Working Width (cm)38
Squeegee Width (cm)55
Solution Tank (L)10
Recovery Tank (L)10
Rated Voltage (V)220-240
ContentsUnit (1), Cylindrical Brush Standard 38 C (1)
Cord Length (m)25
Dimensions (cm)79x45x43
Max. Brush Pressure (kg)22
Sound Level (dBA)<70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accessibility of confined areas
Due to the very low height of the machine body and the handle which can be folded backwards the machine can reach under obstacles such as tables or racks. The roller brush, which is off set to the side, allows edge-close cleaning as well as access to corners. The wiping blade in front of the brush helps to remove the cleaning solution also when moving the machine backwards.

Cleaning and drying effectiveness
Compared to manual cleaning the machine delivers significantly higher hygiene levels and improves the floor appearance as well as consistency of result. This is achieved through maximum scrubbing action and the innovative V-shaped squeegee which leads to excellent drying results, even on difficult floors such as tiles with deep grouts, uneven or structured floors.

Safety and simplicity
Due to the system’s perfect drying results the risk of slip-falls caused by wet floors is reduced to the minimum. This makes TASKI swingo 350B the perfect solution for use in day-time operations, even in high traffic areas. The ergonomically designed, height-adjustable handle with hand protection allows for the safe and comfortable use of the machine.

Reliability and robustness
The machine is very robust and durable and can withstand even the toughest cleaning tasks, making it one of the most reliable machines of its type in the marketplace today.
Feature
Accessibility of confined areas
Cleaning and drying effectiveness
Safety and simplicity
Reliability and robustness

Brush and Squeegee Unit: Brush and squeegee can be easily removed for cleaning. Also squeegee blade
change does not require tools.
BMS: Battery Management System: The battery charger which is integrated in the machine, prevents deep
discharging of the battery and monitors the charging process
Water regulation: Water flow can be individually regulated via the controls, according to degree and type of soiling.
Handle: The handle is ergonomically shaped and height adjustable which allows comfortable use of the
machine and oated

Ulasan Produk

Tidak ada ulasan