Spesifikasi
| Dimensions (cm) | 116x47.5x119.5 |
|---|---|
| Power Consumption Nominal (W) | 900 |
| Rated Voltage (V) | 24 |
| Battery Capacity (Ah/C5) | 50-70 |
| Working Width (cm) | 43 |
| Squeegee Width (cm) | 69 |
| Contents | Unit (1), Driving Disc Harpoongrip 43 (1), Scrubbing Brush 43 (1), Scrubbing Brush 43 (1), Battery Traction 12V, 50Ah/5 (1), Battery Traction Block 12V 76Ah (1) |
| Solution Tank (L) | 40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Perfect combination of agility and high performance
The swingo 755 B is very easy to handle and offers maximum agility for use in confined areas. The dual-axle system allows for turning the machine literally on the spot, which leads to excellent manoeuvrability in tightly congested areas. The 40 L tank volume reduces the time-consuming tank filling stops during the cleaning operation.
Excellent cleaning and drying results
The machine’s patented brush follows the floor profile and
delivers nearly even pressure allocation along the full working width, which leads to excellent soil removal. The patented V-shaped squeegee enables excellent water pick-up on the floor. Due to the proven three castor concept, adjustments of the squeegee are no longer necessary.
Durability and robustness
The use of high-tech material and long life components, enhance the machine’s uptime, while reducing service and repair costs to a minimum.
Simple to use and easy maintenance
All components needing frequent maintenance are color-coded in yellow and can be removed easily without tools. The dashboard is self-explanatory and displays all relevant information.
These features allow trouble-free operation and require
minimum operator training.
The swingo 755 B is very easy to handle and offers maximum agility for use in confined areas. The dual-axle system allows for turning the machine literally on the spot, which leads to excellent manoeuvrability in tightly congested areas. The 40 L tank volume reduces the time-consuming tank filling stops during the cleaning operation.
Excellent cleaning and drying results
The machine’s patented brush follows the floor profile and
delivers nearly even pressure allocation along the full working width, which leads to excellent soil removal. The patented V-shaped squeegee enables excellent water pick-up on the floor. Due to the proven three castor concept, adjustments of the squeegee are no longer necessary.
Durability and robustness
The use of high-tech material and long life components, enhance the machine’s uptime, while reducing service and repair costs to a minimum.
Simple to use and easy maintenance
All components needing frequent maintenance are color-coded in yellow and can be removed easily without tools. The dashboard is self-explanatory and displays all relevant information.
These features allow trouble-free operation and require
minimum operator training.
Feature
- Agility and high performance- Excellent cleaning and drying result
- Durability and robustness
- Simplicity and easy maintenance
Additional features
- BMS (Battery Management System): Integrated in the machine, the battery charger prevents deep discharging of the battery and monitors the charging process.
- WD (Wheel Drive): The variable working speed up to 4.5 km/h and reverse speed up to 3 km/h guarantees ergonomic and effortless utilization and increases performance compared to non-wheel drive models.
- IntelliFlow (Cleaning Solution Dosing): The IntelliFlow system allows for a speed-dependent supply of cleaning solution.
This feature ensures that the amount of solution dosed onto the floor is always constant - no matter how fast the machine is operating. The result? No puddles in curves and turns as well as a significant saving in cleaning solution, leading to significantly
increased productivity of the machine.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/biP107313414-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
