TASKI Battery Powered Automatic Scrubber Drier (Mesin Poles Lantai)

Sebelum PPN:
Rp85.999.900
Spesifikasi
Dimensions (cm)116x47.5x119.5
Power Consumption Nominal (W)1500
Rated Voltage (V)120
Working Width (cm)43
Squeegee Width (cm)69
Solution Tank (L)50
ContentsUnit (1), Driving Disc Harpoongrip 43 (1), Scrubbing Brush 43 (1)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Unbeatable Cleaning Performance
The patented brush design follows the floor profle and delivers nearly even pressure allocation along the full working width. This results in excellent soil removal. The V-shaped squeegee allows excellent drying results due to the 3-castor wheel concept. Special squeegee blades and a direct suction design allow pick-up of small debris (e.g. cigarette butts) without clogging.
- Increased Productivity and Manoeuvrability
A bigger tank capacity results in less fll stops and therefore increases productivity. The dual axle system ensures easy handling and allows excellent manoeuvrability in confned areas as well as easy transportation.
- Excellent Ergonomics
The ergononomic handle suits all operators. All functions of the machine can be operated from the working position. The dashboard is self explanatory with minimum training needed and displays all required information.
- Simplicity and Easy Maintenance
Colour coded maintenance points increase efciency and reduce the need for training. Fewer parts to maintain and easy accessibility make the machine extremely service friendly.
Feature
- Unbeatable Cleaning Performance
- Increased Productivity and Manoeuvrability
- Excellent Ergonomics
- Simplicity and Easy Maintenance

Ulasan Produk

Tidak ada ulasan