TASKI Carpet Cleaning System (Mesin Pembersih Karpet)

Sebelum PPN:
Rp109.999.900
Spesifikasi
Dimensions (cm)82x56x86
Vacuum Motor (W)1000
Brush Speed (rpm)1000
Working Width (cm)45
Solution Tank (L)45
Brush Motor Power (W)650
ContentsUnit (1), Taski Procarpet 45 Extraction Brush (1), Taski Procarpet 45 Encapsulation Brush (1)
Cord Length (m)15
Recovery Tank (L)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliability and High Performance
TASKI procarpet 45 has been designed with the reliability found on all our floor care machines. TASKI has developed this machine using our expertise in vacuum pick-up and chemical application to design a high performance carpet cleaning with excellent results.

Flexible Application
TASKI procarpet 45 allows users to select the cleaning application that best fi ts their needs based on turnaround time and soil levels. The machine can be set-up for deep cleaning extraction for heavy soils or restorative type cleaning application and also be set-up for interim cleaning using our specifically formulated encapsulation chemical.

Lower Total Cost of Ownership
The machine allows customers to control all carpet cleaning activities and select the application that best fits their needs. Utilizing interim cleaning will help to extend the time between deep cleaning activities keeping carpets looking better longer without extended dry times.

Simple and Easy to Use
The machine can be changed from deep extraction to interim clean simply by changing the chemicals and flipping a switch. Using the machine in a push or pull motion allowing the end user flexibility in their application. A large variety of accessories allows covering added cleaning tasks.
Feature
- Reliability and High Performance
- Flexible Application
- Lower Total Cost of Ownership
- Simple and easy to use

Ulasan Produk

Tidak ada ulasan