KIOXIA TransMemory U366 USB3.2 Gen 1 R150

Sebelum PPN:
Rp189.900 - Rp259.900
Spesifikasi
InterfaceUSB 3.2 Gen 1 Super Speed compatible / USB 2.0 high-speed compatible
Power SupplyUSB bus-power
Operating Temperature (°C)0 to 50 (no condensation)
Storage Temperature Range (°C)-20 to 60
Approx. Usable Capacity (GB)28.8
CertificationRoHS compliant
Dimensions (LxWxH) (mm)39.0x12.2x4.5
Maximum Read Speed (Mb/s)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KIOXIA TransMemory U366 USB flash drives support USB 3.2 Gen 1 interface type-A with small, stylish metallic body.

Stylish, Compact Design
TransMemory U366 USB flash drive’s stylish, metal housing compliments design-conscious notebook PCs and goes wherever you go, in style.

Small in Size, Big in Storage
At 39mm long, 12.2mm wide and 4.5mm thick and up to 128GB, the U366 easily goes where you go.

Easy-to-Carry Key Ring
Worry less about leaving it behind! The U366’s key ring will let you easily pair it up with your house/car keys.

Fast File Transfer

Utilizing USB 3.2 Gen 1 technology (backwards compatible with USB 2.0) 128GB delivers a read transfer speed up to 200 MB/s(1), you’ll get work done quick.
(16GB, 32GB, 64GB deliver up to 100 MB/s)

Compatible PC & Mac
Models equipped with the following OS, and the Type-A USB interface as a standard feature.
Compatible with macOS Mojave 10.14, macOS Catalina 10.15, macOS Big Sur 11, macOS Monterey 12
Windows 8.1, Windows 10 and Windows 11
(As of December 21, 2021)

Ulasan Produk

Tidak ada ulasan